Shop All Hydraulic Hose Assemblies
Eaton Aeroquip
Hose Assembly, 3/4 ID x 48 In, 1 1/16 JIC
Mfr # R2-12-48F
Zoro # G2451206
original price:
$70.79
11% off
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3,125 psi
- Hose Inside Dia. 3/4 in
- Hose Length 4 ft
- Fitting Size 1-1/16 in x 1-1/16 in
- Fitting Type FJIC x FJIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # R2-12-48F
- Zoro # G2451206
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 4 ft |
Fitting Size | 1-1/16 in x 1-1/16 in |
Min. Bend Radius (In.) | 4.75 |
Hose Outside Dia. (In.) | 1.08 |
JIC Size | 1-1/16-12 |
Dash Size | 12 |
Hose Inside Dia. (In.) | 3/4" |
Hose Fitting A Size | 1 1/16 in |
Hose Fitting B Size | 1 1/16 in |
Hose Outside Dia. | 1 1/16 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/16 in, Hose Length 4 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 3,125 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 47, 1/4in Bore, Open (B-47)
- ARO Pump, Oil, 275 G, 5:1 (LM2305A-51-B)
- ZORO SELECT Female Rod End, 1/2-20 x 1/2-20, RH (5RKC6)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 115/230, 56H (D34CP2PHC)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 60 In, 3/4 JIC (R2-8-60F)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 36 In, 7/8 JIC (R2-8-10-36F)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 36 In, 1/2 NPT (1/2 FC410 36)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 60 In, 7/8 JIC (R2-8-10-60F)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 15 In, 1/2 NPT (1/2 FC410 15)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 1/2 NPT (1/2 FC410 96)
- CONTINENTAL Hydraulic Hose Assembly - 5/8" ID 120" Length - 5/8" FJX x 5/8" FJX90 - 4060 psi (XCP4-10,10FJX-10FJX90,120 IN OAL)
- Eaton Aeroquip Hydraulic Hose Assemblies