Shop All Hydraulic High Pressure Hoses
Eaton Aeroquip
Hose Assembly, 20 Ft
Mfr # HC-9220
Zoro # G1964611
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating PSI 10,000
- Material Rubber
- Type High Pressure
- Safety Factor 2:1
- For Use With 10,000 PSI Pumps and Cylinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # HC-9220
- Zoro # G1964611
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Length (Ft.) | 20 |
Hose Inside Dia. (In.) | 1/4 |
Hose Length | 20 ft |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Hose Inside Dia. | 1/4 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 20 ft, Hose Tube Material Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series FC579, Max. Working Pressure @ 70 F 10,000 psi, Safety Factor 2:1, Temp. Range -40 Degrees to 212 Degrees F, Standards MHI 1J100, MSHA APPROVED, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (FEM-251-6FO-NL)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 8 in Stroke, NFPA Double Acting (5VLE2)
- TIMKEN Radial Bearing, Double Shield, 65mm Bore (213WDDN)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-X)
- EATON AEROQUIP Hose, High Pressure, 6ft (HC-9206C)
- EATON AEROQUIP Hose Assembly, 6 Ft, 3/8 In. MNPT (HC-9206)
- EATON AEROQUIP Hose Assembly, 6 Ft, 1/4 In. NPTF (HB-9206Q)
- EATON AEROQUIP Hose Assembly, 15 Ft (HC-9215)
- EATON AEROQUIP Hose Assembly, 10 Ft (HC-9210)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-08-20)
- PARKER Hydraulic Hose, 1" I.D., 110 ft. L, Black (797TC-16-RL)
- Eaton Aeroquip Hydraulic Hoses & Fittings