Shop All Hydraulic High Pressure Hoses
Eaton Aeroquip
Hose Assembly, 15 Ft
Mfr # HC-9215
Zoro # G2128944
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4
- Safety Factor 2:1
- Cover Synthetic Rubber with Double Wire Braid
- Length (Ft.) 15
- Hose Ends 3/8" MNPT x 3/8" Male Quick-Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # HC-9215
- Zoro # G2128944
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Inside Dia. (In.) | 1/4 |
Length (Ft.) | 15 |
Hose Inside Dia. | 1/4 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Hose Length | 15 ft |
Fitting Size | 3/8 in x 3/8 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 15 ft, Hose Tube Material Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series FC579, Max. Working Pressure @ 70 F 10,000 psi, Safety Factor 2:1, Temp. Range -40 Degrees to 212 Degrees F, Standards MHI 1J100, MSHA APPROVED, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B122100)
- DODGE Eccentric Collar Ball Bearing, SXR/SXRU Pillow Block, P2B-SXR-100 (131805 P2B-SXR-100)
- TSUBAKI Chain Link, WA-1 Attachment, ANSI 60, PK5 (60WA1CL)
- TIMKEN TIM-342S, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 342S (342S)
- EATON AEROQUIP Hose Assembly, 20 Ft (HC-9220)
- EATON AEROQUIP Hose Assembly, 10 Ft (HC-9210)
- EATON AEROQUIP Hose Assembly, 6 Ft, 1/4 In. NPTF (HB-9206Q)
- EATON AEROQUIP Hose, High Pressure, 6ft (HC-9206C)
- EATON AEROQUIP Hose Assembly, 6 Ft, 3/8 In. MNPT (HC-9206)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR16-12-30)
- GATES MXT Hydraulic Hose (4MXTXREEL)
- Eaton Aeroquip Hydraulic High Pressure Hoses