Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 3/4", ORB, 3/4", ORB
Mfr # 2220-12-12s
Zoro # G4608263
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in
- Fitting Connection Type ORB x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2220-12-12s
- Zoro # G4608263
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Fitting Thread Size 2 | 1-1/16"-12 |
Fitting Thread Size 1 | 1-1/16"-12 |
Length (In.) | 2.13 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 3,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting SS Assort, 50 pcs (DISP-GFSS50)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 150 psi (7D731)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD (2VP42x5/8)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SCB-108 (P2B-SCB-108)
- EATON AEROQUIP Hose Adapter, 1/2", ORS, 1/2", ORS (FF2030T0808S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, Strt (2021-6-6S)
- EATON AEROQUIP Adpt, FNPT, 3/4-14x1/2-14, Coupling (2096-12-8S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, St El (2089-16-16S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, Tee (2091-16-16S)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 1/4-18, 7/16-20, Tee (2028-4-4S)
- EATON AEROQUIP Adpt, MNPT, 3/4-14, Hex Plug (2222-12S)
- Eaton Aeroquip Hydraulic Hoses & Fittings