Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1/4", NPTF
Mfr # 259-2082-4
Zoro # G4610759
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/4 in
- Fitting Connection Type NPTF
- Max. Working Pressure @ 70 F 5,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 259-2082-4
- Zoro # G4610759
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in |
Thread Size | 1/4"-18 |
Length (In.) | 0.56 |
Fitting Thread Size 2 | 1/4"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 5,000 psi |
Fitting Thread Type 2 | Male NPTF |
Material | 316 Stainless Steel |
Fitting Thread Type 1 | Male NPTF |
Finish | Unfinished |
Hose Adapter Material | 316 Stainless Steel |
Max. Working Pressure (PSI) | 5000 |
For Hose Type | Hydraulic |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, Thread Size 1/4 In.-18, 5,000 psi, For Hose Type Hydraulic, 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI CAMOZZI MC238R00TF Pressure Regulator Ser MC, 38 NPT Ports (MC238-R00TF)
- MILTON Hose End Fitting, 1/8" MNPT, 1/8" ID, PK5 (600-2)
- DIXON E-Series, Fem NPT, 1/4", Coupler 1/4", SS (2EF2-S)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (31XG66)
- EATON AEROQUIP Adpt, MORB-FORB, 7/16-20, 9/16-18, Strt (FF1010-0406S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/16-16, Strt (2021-16-16SS)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/8-14, 7/18-14, El (2071-10-10S)
- EATON AEROQUIP Adpt, FNPT-MORB, 1-11-1/2, 15/8-12, Strt (2216-16-20S)
- EATON AEROQUIP Adpt, CD61FLG-MJIC, 1-1/2, 1-7/8-12, El (500024-24S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 1-1/16-12, Strt (2021-8-12S)
- TOMPKINS Hydraulic Fitting-Steel08MP-12FPX 90 (1501-08-12)
- Eaton Aeroquip Hydraulic Hoses & Fittings