Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1/2", ORS, 1/2", ORS
Mfr # FF2030T0808S
Zoro # G4606154
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Bulkhead Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
- Fitting Connection Type ORS x ORS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF2030T0808S
- Zoro # G4606154
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Fitting Thread Size 2 | 13/16"-16 |
Length (In.) | 2.18 |
Fitting Thread Size 1 | 13/16"-16 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Bulkhead Elbow, Rigid, Flange Size Not Applicable, 9,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6904ZZ, 6900 Series Ball Bearing, 6904ZZ (6904ZZ)
- RULAND Coupling, 4 Beam Clamp, 10mmx10mm (MWC25-10-10-A)
- D&D Belt, VS, 1.187 x 53.2in OC (1922V526)
- DDS Shaft Seal, 30 x 40 x 7 mm., Nitrile Rubber (304007SC)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1/8-27, El (2049-2-2S)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, 3/4-16, El (2061-6-8S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 1-1/16-12, 3/4-14, El (2068-12-12S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, 1/2-14, Bush (2081-16-8S)
- EATON AEROQUIP Adpt, MJIC, 7/16-20, Plug (900599-4S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, Tee (203101-16-16S)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe to Female Pipe Run Tee (F3759X06X06X06)
- Eaton Aeroquip Hydraulic Hoses & Fittings