Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1/2", NPTF, 1/4", NPTF
Mfr # 259-2081-8-4
Zoro # G4606069
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in, 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/2 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 259-2081-8-4
- Zoro # G4606069
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in, 1/2 in |
Fitting Size | 1/2 in x 1/4 in |
Thread Size | 1/2"-14, 1/4"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Fitting Thread Size 1 | 1/2"-14 |
Length (In.) | 1.10 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, 1/4 In.-18, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material 316 Stainless Steel x 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #15092 (15092)
- B B MANUFACTURING 540L100G, Timing Belt, Neoprene, Fiberglass (540L100G)
- STONER Mold Release Ejector Pin Lube, 12 oz. (E436)
- CP CHICAGO PNEUMATIC SPACER-END PLATE (KF125472)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/2-14, 3/4-14, Strt Swl (2045-8-12S)
- EATON AEROQUIP Adpt, MORB-FORB, 7/8-14, 3/4-16, Strt (FF1010-1008S)
- EATON AEROQUIP Hose Adapter, 1/8", NPTF, 1/4", NPTF (259-2040-2-4)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/8-27, El (2047-2-2S)
- EATON AEROQUIP Adpt, MORS-MORB, 9/16-18, 7/16-20, Strt (FF1852T0404S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Tee (2030-4-6S)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X08X06)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs