Shop All PTFE Hose With Wire Braid
Aeroquip
Flexible Hose Assembly, 1/4 In, 24 In L
Mfr # 4DXR4
Zoro # G1755591
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Smooth Bore
- Fitting Type MNPT x MNPT
- Pipe Size (In.) 1/4
- Dia. (In.) 5/16
- Max. Working Pressure (PSI) 2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # 4DXR4
- Zoro # G1755591
- Country of Origin United States
- Category PTFE Hose With Wire Braid
Dimensions
Pipe Size (In.) | 1/4 |
Dia. (In.) | 5/16 |
Static Min. Bend Radius (In.) | 4 |
Length (In.) | 24 |
Dynamic Min. Bend Radius (In.) | 4 |
Fitting Size | 1/4 in x 1/4 in |
Hose Length | 24 in |
Hose Fitting A Size | 1/4 in |
Hose Inside Dia. | 5/16 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting Size B | 1/4 in |
Hose Fitting Size A | 1/4 in |
Description
Flexible Hose Assembly, Smooth Bore, Pipe Size (In.) 1/4, Fitting Type Brass Connection MNPT, Dia. (In.) 5/16, Length (In.) 24, Max. Temp. (F) 450, Max. Working Pressure (PSI) 2500, Dynamic Min. Bend Radius (In.) 4, Hose Material PTFE, Braid Material Stainless Steel, Static Min. Bend Radius (In.) 4, Standards PTFE Tube-FDA, SAE 100R14
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO WASHLET G450 Integrated Toilet Bowl Unit Cotton White (CT922CUMFG#01)
- DELTA Leland, DIAMOND, Valve-2H (RP60400)
- SLOAN Royal 611 Wb Ess Flush Valve (3918938)
- DAYTON 2" Compression PVC True Union Swing Waste Water Check Valve (4RG91)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 18 In L (4DXW3)
- AEROQUIP PTFE Hose, 5/16 IDx18 L, Brass, 2500 PSI (1PCN4)
- AEROQUIP Flexible Hose Assembly, 1/4 In, 60 In L (4DXV4)
- AEROQUIP PTFE Hose, 13/32 IDx60 In L, SS, 2000 PSI (1PCK5)
- AEROQUIP PTFE Hose, 13/32 IDx18 L, Brass, 2000 PSI (1PCP1)
- AEROQUIP Flexible Hose Assembly, 3/8 In, 24 In L (4DXT1)
- AEROQUIP PTFE Hose, 1/2 IDx18 L, Brass, 1500 PSI (1PCP7)
- Aeroquip PTFE Hose With Wire Braid