Shop All PTFE Hose With Wire Braid
Aeroquip
Flexible Hose Assembly, 1/4 In, 12 In L
Mfr # 4DXR2
Zoro # G2679162
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Smooth Bore
- Fitting Type MNPT x MNPT
- Pipe Size (In.) 1/4
- Dia. (In.) 5/16
- Max. Working Pressure (PSI) 2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # 4DXR2
- Zoro # G2679162
- Country of Origin United States
- Category PTFE Hose With Wire Braid
Dimensions
Pipe Size (In.) | 1/4 |
Dia. (In.) | 5/16 |
Static Min. Bend Radius (In.) | 4 |
Length (In.) | 12 |
Dynamic Min. Bend Radius (In.) | 4 |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Length | 12 in |
Hose Inside Dia. | 5/16 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting Size B | 1/4 in |
Hose Fitting Size A | 1/4 in |
Description
Flexible Hose Assembly, Smooth Bore, Pipe Size (In.) 1/4, Fitting Type Brass Connection MNPT, Dia. (In.) 5/16, Length (In.) 12, Max. Temp. (F) 450, Max. Working Pressure (PSI) 2500, Dynamic Min. Bend Radius (In.) 4, Hose Material PTFE, Braid Material Stainless Steel, Static Min. Bend Radius (In.) 4, Standards PTFE Tube-FDA, SAE 100R14
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 1/2" GALV. HEX BUSHING (352-609)
- HOSE MASTER 2" Dia x 36" L 321 SS Flexible Metal Hose (GM200SHM360)
- ZORO SELECT 1" x 3/4" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (1MNH4)
- LEGEND VALVE 3/8 X 1/4 BLACK HEX BUSHING (350-602)
- AEROQUIP Flexible Hose Assembly, 1/8 In, 24 In L (4DXU4)
- AEROQUIP Flexible Hose Assembly, 3/8 In, 24 In L (4DXT1)
- AEROQUIP Flexible Hose Assembly, 1/4 In, 36 In L (4DXR5)
- AEROQUIP PTFE Hose, 3/16 IDx60 In L, SS, 3000 PSI (1PCG8)
- AEROQUIP PTFE Hose, 13/32 IDx60 L, Brass, 2000 PSI (1PCP5)
- AEROQUIP Flexible Hose Assembly, 1/4 In, 60 In L (4DXV4)
- AEROQUIP Flexible Hose Assembly, 3/8 In, 18 In L (4DXR9)
- Aeroquip PTFE Hose With Wire Braid