Shop All Flange
Aeroquip
Flange Mounting Kit, 3/4", Steel, SAE62
Mfr # FF595-12
Zoro # G605987741
product price: $60.87
/ea
$60.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Includes (2) FC3425-12-449 Flange Halves, (4) 210104-6S Lock Washers, (4) FF9442-0624-94 Bolts, FF9446-214 O-Ring
- Flange Material Finish Zinc-Plated
- Maximum Operating Pressure 6,000 psi
- Fastener Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Nominal Flange Size | 3/4 in |
Details
Item | Flange Mounting Kit |
Material | Zinc-Plated Steel |
Includes | (2) FC3425-12-449 Flange Halves, (4) 210104-6S Lock Washers, (4) FF9442-0624-94 Bolts, FF9446-214 O-Ring |
Flange Material Finish | Zinc-Plated |
Maximum Operating Pressure | 6,000 psi |
Fastener Material | Steel |
Flange SAE Code | 62 |
Flange Material | Steel |
O-Ring Material | Buna-N |
Description
Flange Mounting Kit, Flange Material Steel, Flange Material Finish Zinc-Plated, Flange SAE Code 62, Maximum Operating Pressure 6,000 psi, Nominal Flange Size 3/4 in, O-Ring Material Buna-N, Fastener Material Steel, Includes (2) FC3425-12-449 Flange Halves, (4) 210104-6S Lock Washers, (4) FF9442-0624-94 Bolts, FF9446-214 O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 T4411NL PAK x PAK 1/4 BE (313-337NL)
- KOHLER Valve Mixer Kit, Replacement (GP71969)
- KOHLER Aerator, Small, 0.35 Gpm (1160593)
- ZORO SELECT 1/8" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (5P997)
- AEROQUIP Flange Mounting Kit, 1 1/4", Steel, SAE62 (FF595-08)
- HDL HARDWARE Lavi 1-1/2 in. Polished Brass Floor Flange (00-512-112)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Brushed Nickel (K206M8)
- IRONWERKS DESIGNS 3/4" Black Malleable Cast Iron Floor Flange, 12PK (flanges_3_34_12)
- THRIFCO PLUMBING 4 Inch X 3 Inch Off-Set Closet Flange, Hub (6793618)
- DIXON CODE 61 HYD 4-BOLT FLAT FACE FLANGE 2 in SAE (C611063232SAE)
- SANITUBE Plate Flange Slip On 304, 12 (38SL4-1200)
- Aeroquip Flange