Shop All Flange
Aeroquip
Flange Mounting Kit, 2", Steel, SAE62
Mfr # FF595-32
Zoro # G105987678
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Includes (2) FC3425-32-449 Flange Halves, (4) 210104-12S Lock Washers, (4) FF9442-1244-94 Bolts, FF9446-228 O-Ring
- Fastener Material Steel
- Flange Material Steel
- Maximum Operating Pressure 6,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Nominal Flange Size | 2 in |
Details
Item | Flange Mounting Kit |
Material | Zinc-Plated Steel |
Includes | (2) FC3425-32-449 Flange Halves, (4) 210104-12S Lock Washers, (4) FF9442-1244-94 Bolts, FF9446-228 O-Ring |
Fastener Material | Steel |
Flange Material | Steel |
Maximum Operating Pressure | 6,000 psi |
Flange Material Finish | Zinc-Plated |
Flange SAE Code | 62 |
O-Ring Material | Buna-N |
Description
Flange Mounting Kit, Flange Material Steel, Flange Material Finish Zinc-Plated, Flange SAE Code 62, Maximum Operating Pressure 6,000 psi, Nominal Flange Size 2 in, O-Ring Material Buna-N, Fastener Material Steel, Includes (2) FC3425-32-449 Flange Halves, (4) 210104-12S Lock Washers, (4) FF9442-1244-94 Bolts, FF9446-228 O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Sharkbite 4820742 2 x 2 in. Dia. Brass CTS Push Fittings Coupling (4820742)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 6 In L (24500035006000)
- AMERICAN SOCKETS 1/4 SOCKET PIPE PLUG DRY SEAL PLAIN (00250PPS)
- NIBCO Vent Elbow, Cast Bronze, 1/2 x 1/2 In (705D 1/2)
- AEROQUIP Flange Mounting Kit, 1 1/4", Steel, SAE62 (FF595-08)
- IRONWERKS DESIGNS 1" Black Malleable Cast Iron Floor Flange, 12PK (flanges_3_1_12)
- GRUNDFOS 1 IN. THREADED FLANGE (519602)
- THRIFCO PLUMBING 2 Inch Slip PVC Floor Flange SCH 80 (8216408)
- ARMSTRONG PUMPS Flange Kit, For In-Line Circulating Pumps (810120-353K)
- WARWICK HANGER Galvanized Malleable Iron Ceiling Flange (2002-D-G)
- BELL & GOSSETT Flange, Chrome Plated Steel, 3/4 NPT, PK2 (101501LF)
- Aeroquip Flange