Shop All Flange
Aeroquip
Flange Mounting Kit, 1", Steel, SAE62
Mfr # FF595-16
Zoro # G705987689
product price: $72.20
/ea
$72.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Includes (2) FC3425-16-449 Flange Halves, (4) 210104-7S Lock Washers, (4) FF9442-0728-94 Bolts, FF9446-219 O-Ring
- Nominal Flange Size 1 in
- O-Ring Material Buna-N
- Maximum Operating Pressure 6,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Nominal Flange Size | 1 in |
Details
Item | Flange Mounting Kit |
Material | Zinc-Plated Steel |
Includes | (2) FC3425-16-449 Flange Halves, (4) 210104-7S Lock Washers, (4) FF9442-0728-94 Bolts, FF9446-219 O-Ring |
O-Ring Material | Buna-N |
Maximum Operating Pressure | 6,000 psi |
Flange Material | Steel |
Flange SAE Code | 62 |
Flange Material Finish | Zinc-Plated |
Fastener Material | Steel |
Description
Flange Mounting Kit, Flange Material Steel, Flange Material Finish Zinc-Plated, Flange SAE Code 62, Maximum Operating Pressure 6,000 psi, Nominal Flange Size 1 in, O-Ring Material Buna-N, Fastener Material Steel, Includes (2) FC3425-16-449 Flange Halves, (4) 210104-7S Lock Washers, (4) FF9442-0728-94 Bolts, FF9446-219 O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Cross, 1-1/4", 125, Brz Nl (4385008920)
- COLDER 1/8" MNPT Chrome Plated Brass Inline Coupler (MCD1002)
- ASI GLOBAL PARTITIONS Middle Panel Braket, Aluminum (40-8445020)
- MOEN Faucet Kit 2Handl Chr Ll (CA87888)
- AEROQUIP Flange Mounting Kit, 1 1/4", Steel, SAE62 (FF595-08)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Oil Rubbed Bronze (K208M5)
- IRONWERKS DESIGNS 1/2" Black Malleable Cast Iron Floor Flange, 12PK (flanges_3_12_12)
- GRUNDFOS 1-1/2 in. Cast Iron Flange Pair (539605)
- WARWICK HANGER Galvanized Malleable Iron Ceiling Flange (2002-D-G)
- DIXON TTMA Flange, 4 in Nominal, Aluminum, Butt Welded Connection (TTF4AL)
- WARWICK HANGER Copper Plated Malleable Iron Ceiling Flange (2002-D-C)
- Aeroquip Plumbing Accessories