Shop All Flange
Aeroquip
Flange Mounting Kit, 1 1/4", Steel, SAE62
Mfr # FF595-20
Zoro # G405987705
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Includes (2) FC3425-20-449 Flange Halves, (4) 210104-8S Lock Washers, (4) FF9442-0828-94 Bolts, FF9446-222 O-Ring
- Flange Material Finish Zinc-Plated
- O-Ring Material Buna-N
- Maximum Operating Pressure 6,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Nominal Flange Size | 1 1/4 in |
Details
Item | Flange Mounting Kit |
Material | Zinc-Plated Steel |
Includes | (2) FC3425-20-449 Flange Halves, (4) 210104-8S Lock Washers, (4) FF9442-0828-94 Bolts, FF9446-222 O-Ring |
Flange Material Finish | Zinc-Plated |
O-Ring Material | Buna-N |
Maximum Operating Pressure | 6,000 psi |
Flange SAE Code | 62 |
Flange Material | Steel |
Fastener Material | Steel |
Description
Flange Mounting Kit, Flange Material Steel, Flange Material Finish Zinc-Plated, Flange SAE Code 62, Maximum Operating Pressure 6,000 psi, Nominal Flange Size 1 1/4 in, O-Ring Material Buna-N, Fastener Material Steel, Includes (2) FC3425-20-449 Flange Halves, (4) 210104-8S Lock Washers, (4) FF9442-0828-94 Bolts, FF9446-222 O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Bath Tub Protector 30"X60"X14" (17300)
- PFISTER 1-Handle Kitchen Faucet Job Pack Polished Chrome (J134-144C)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB-E2)
- MUELLER STEAM SPECIALTY 2", FNPT x FNPT, Cast Stainless Steel, Basket Strainer, 275 psi @ 100 Degrees F (2 125 SS screwed)
- AEROQUIP Flange Mounting Kit, 1 1/4", Steel, SAE62 (FF595-08)
- THRIFCO PLUMBING 1 Inch Black Steel Heavy Floor Flange (8319025)
- SANITUBE Plate Flange Slip On 304, 4 (38SL4-400)
- GRUNDFOS 1-1/2 in. Bronze Flange Set (539615)
- PLUMB PAK FLANGE SHLLW 3/4"" CPPR (PP802-89)
- IRONWERKS DESIGNS 1" Black Malleable Cast Iron Floor Flange, 12PK (flanges_3_1_12)
- THRIFCO PLUMBING 1/2 Inch Threaded PVC Floor Flange SCH 80 (8216410)
- Aeroquip Plumbing Accessories