Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Flange Fitting, Crimp, 3/4" Hose, 1"Flange
Mfr # 1A16FLB12
Zoro # G2606451
product price: $60.60
/ea
$60.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series GH663, GH781, GH793, GH195, GH194
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1A16FLB12
- Zoro # G2606451
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Length (In.) | 4.03 in |
Hose Dash Size | 12 |
Hydraulic Flange Size | 1 in |
Details
Item | Hydraulic Flange Fitting |
Fitting Shape | 90 Degrees Elbow |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | GH663, GH781, GH793, GH195, GH194 |
Hydraulic Hose I.D. | 3/4 in |
Finish | Trivalent Chromate, Zinc |
Fitting Material | Carbon Steel |
Standards | SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J814 |
Flange Code | 61 |
Description
Hydraulic Flange Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 3/4 in, Hydraulic Flange Size 1 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 4.03 in, For Hose Dash Size -12, Finish Trivalent Chromate, Zinc, Standards SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J814
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 2L200 (2L200)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-2-XC)
- MARADYNE Motor, 24V, 3 Speed, CCW (D-001C-686-24)
- TRITAN Insert Ball Brng, UC, 15/16 dia, 3147.33 lb (UC205-15)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC (1AA8MJ8)
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -4, 1.78L (1AA4MR4)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 3/8-18 NPT (1AA6MP4)
- EATON AEROQUIP Hose, Crimp Fitting, 1/2 in, -12, 2.56L (1AA12MP8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 2 (1AA32FJ32)
- EATON AEROQUIP Fitting, Metric, Straight, 3/8, M16X1.5 (1A8DL6)
- BRENNAN INDUSTRIES 10MJ-08MP 45 Deg Elbow Forged, 2PK (2503-10-08-FG)
- Eaton Aeroquip Hydraulic Hoses & Fittings