Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Flange Fitting, Barbed, 2" Hose, 2"Flange
Mfr # 1S32FL32
Zoro # G2575623
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series GH663, GH781, GH793, GH195, GH194
- For Hose Dash Size -32
- Hydraulic Hose I.D. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1S32FL32
- Zoro # G2575623
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -32 |
Length (In.) | 4.61 in |
Hose Dash Size | 32 |
Hydraulic Flange Size | 2 in |
Details
Item | Hydraulic Flange Fitting |
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | Barbed |
For Use With Hose Series | GH663, GH781, GH793, GH195, GH194 |
Hydraulic Hose I.D. | 2 in |
Finish | ROHS Trivalent Chromium Zinc |
Fitting Material | Steel |
Standards | GH793, SAE 100R1, SAE 100R2 |
Flange Code | 61 |
Description
Hydraulic Flange Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Barbed, Hydraulic Hose I.D. 2 in, Hydraulic Flange Size 2 in, Flange Code 61, Fitting Material Steel, Length (In.) 4.61 in, For Hose Dash Size -32, Finish ROHS Trivalent Chromium Zinc, Standards GH793, SAE 100R1, SAE 100R2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose, Crimp Fitting, 1/2 in, -8, 2.87L (1AA8FRC8)
- TRITAN Riveted Chain, Single Strand, SS, Link (40-1SS CL)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833450-57)
- WEG 3-Phase General Purpose Motor, 4 HP, 100L Frame, 460V AC Voltage, 1,740 Nameplate RPM (13984023)
- EATON AEROQUIP Fitting, Elbow, 1 In Hose, 1 7/16-12 In ORS (1AA16FRB16)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4738-8-8B)
- EATON AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 3.31L (1AA12FJB10)
- EATON AEROQUIP Hose Fitting, Crimp, BSPP, 90, 1/4, G 1/4 (1A4BFB4)
- EATON AEROQUIP Fitting, BSPP, Straight, G 1/2 (1/2 In-14) (1A8BF8)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 3/8-18 NPT (1AA6PS6)
- TOMPKINS Hydraulic Fitting-Metric CompressionL06(12X1.5)-02NPT MALE STUD BRANCH TEE (MC6091-L06-L06-02)
- Eaton Aeroquip Hydraulic Hose Fittings