Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fl Fitting, Crimp, 3/4" Hose, 3/4" Fl
Mfr # 1A12FLB12
Zoro # G7059972
product price: $57.05
/ea
$57.05
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series GH663, GH781, GH793, GH195, GH194
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1A12FLB12
- Zoro # G7059972
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Length (In.) | 3.49 in |
Hydraulic Flange Size | 3/4 in |
Hose Dash Size | 12 |
Details
Item | Hydraulic Flange Fitting |
Fitting Shape | 90 Degrees Elbow |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | GH663, GH781, GH793, GH195, GH194 |
Hydraulic Hose I.D. | 3/4 in |
Finish | Trivalent Chromate (Chromium-6 Free), Zinc |
Fitting Material | Carbon Steel |
Flange Code | 61 |
Standards | DIN, SAE |
Description
Hydraulic Flange Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 3/4 in, Hydraulic Flange Size 3/4 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 3.49 in, For Hose Dash Size -12, Finish Trivalent Chromate (Chromium-6 Free), Zinc, Standards DIN, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pressure Switch. For 787U82., Speedaire (D3005000040)
- DAYTON C106 V-Belt, 110" Outside Length, 7/8" Top Width, 1 Ribs (3GWP4)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCF207-104D1)
- SKF SKF 6008Z C3, Single Row Ball Bearings (6008Z C3)
- EATON AEROQUIP Fitting, Elbow, 3/4 In Hose, 1 1/16-12 JIC (1AA12FJB12)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -10, 2.81L (1AA10FJ12)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA8FJ8)
- EATON AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape (4SA12FJA12)
- EATON AEROQUIP Fitting, 45 Deg, 5/16 In Hose, 5/8-18 SAE (190299-6S)
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 3/8-18 (4412-6-6S)
- GATES Hydraulic Adapter-Sae To Sae, G60130-1208 (G60130-1208)
- Eaton Aeroquip Hydraulic Hose Fittings