Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fl Fitting, Crimp, 1-1/4" Hose, 2" Fl
Mfr # 4S20FLB20
Zoro # G2383757
product price: $107.69
/ea
Free Shipping & Returns
$107.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series FC254, GH493
- For Hose Dash Size -20
- Hydraulic Hose I.D. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4S20FLB20
- Zoro # G2383757
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -20 |
Length (In.) | 6.4 in |
Hydraulic Flange Size | 2 in |
Hose Dash Size | 20 |
Details
Item | Hydraulic Flange Fitting |
Fitting Shape | 90 Degrees Elbow |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | FC254, GH493 |
Hydraulic Hose I.D. | 1 1/4 in |
Finish | Dura Kote(TM) |
Fitting Material | Carbon Steel |
Flange Code | 61 |
Standards | SAE CD61 |
Description
Hydraulic Flange Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1 1/4 in, Hydraulic Flange Size 2 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 6.4 in, For Hose Dash Size -20, Finish Dura Kote(TM), Standards SAE CD61
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Z1438IBP 1/4" x 3/8" Industrial Barbed Plug (Z1438IBP)
- DAYTON Run Capacitor, 45 MFD, 440V, Round (2MEH6)
- PBC LINEAR End Stop, 1.375 In L, 0.750 W, 0.242 H (PAC2246)
- BAILEY Solid Steel Shaft Collars: 3/8 in. I.D., 3/4 in. O.D., 3/8 in. Width (136004)
- EATON AEROQUIP Fitting, Straight, 7/8 Hose, 1-11 1/2 NPT (412-16-16s)
- EATON AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4SA8FJB8)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (4412-4-5s)
- EATON AEROQUIP Flange Fitting, Crimp, 1" Hose, 1"Flange (1A16FLB16)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA10FJ10)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S16FL16)
- TOMPKINS Hydraulic Fitting-Stainless12MJ-12MJ-12MJ TEE-SS (SS-2603-12-12-12-FG)
- Eaton Aeroquip Hydraulic Hose Fittings