Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 7/8 Hose, 1 5/16-12 JIC
Mfr # 4411-16S
Zoro # G2222001
$58.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series FC558; FC802
- For Hose Dash Size -16
- Hydraulic Hose I.D. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 4411-16S
- Zoro # G2222001
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 1-5/16 in x 1 in |
Hydraulic Fitting Thread Size | 1-5/16"-12 |
Length (In.) | 3.19 |
Hose Dash Size | 16 |
Thread Size | 1-5/16"-12 |
Hose Fitting A Size | 1 5/16 in |
Overall Length | 3.19 mm |
Hose Fitting B Size | 1 in |
Description
Hydraulic Hose Fitting, For Hose Dash Size -16, For Use With Hose Series FC558; FC802, For Hose I.D. 1 in, 800 psi, Fitting Shape Straight, Thread Size 1-5/16 In.-12, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 5/16 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc, Overall Length 3.19 mm, Reusable Yes, FC 300, SAE 100R5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Sleeve Valve, 3/8 In FNPT x MNPT (600-3)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z459)
- CHICAGO PNEUMATIC Blade Set (CA145709)
- VIBCO Vibrator, Hydraulic (B-190)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3114-0606S)
- EATON AEROQUIP Fitting, Straight, 13/32 Hose, 9/16-18 JIC (4411-6-8S)
- EATON AEROQUIP Fitting, BSPP, Straight, G 3/8 (3/8 In-19) (1A6BF6)
- EATON AEROQUIP Fitting, Metric, Straight, 1/2, M22X1.5 (1A12DL8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 2 (1AA32FJ32)
- EATON AEROQUIP Hose Fitting, Metric Heavy, 90, 1/2, M24X1.5 (1A12DSB8)
- DIXON Cap, Suitable For Use w/ 3/8 in ID Lok-On Hose, Plastic, Yellow (2720600W)
- Eaton Aeroquip Hydraulic Hose Fittings