Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 7/8 Hose, 1-11 1/2 NPT
Mfr # 412-16-16s
Zoro # G1269055
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802
- For Hose Dash Size -16
- Hydraulic Hose I.D. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 412-16-16s
- Zoro # G1269055
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 1 in x 1 in |
Hydraulic Fitting Thread Size | 1"-11-1/2 |
Length (In.) | 2.99 |
Hose Dash Size | 16 |
Hose Fitting A Size | 1 in |
Overall Length | 2.99 mm |
Thread Size | 1"-11-1/2 |
Hose Fitting B Size | 1 in |
Description
Hydraulic Hose Fitting, For Hose Dash Size -16, For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802, For Hose I.D. 1 in, 800 psi, Fitting Shape Straight, Thread Size 1 In.-11-1/2, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, NPTF, Trivalent Chromate Zinc, Overall Length 2.99 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D701)
- SKF Radial Ball Bearing, Sealed, 15mm Bore Dia (6302 2RS JEM)
- D&D 45" Outside Length, 3/8" Top Width, 1 Ribs (3VX450)
- DIXON Female to Industrial Coupler, (F)NPT, 1/2 (4DF4-B)
- EATON AEROQUIP STEEL CRIMP HOSE FITTING (4TA6FR5)
- EATON AEROQUIP Flange Fitting, Crimp, 3/4" Hose, 1"Flange (1A16FL12)
- EATON AEROQUIP Hydraulic Hose Fitting, 90 Degree, 5/8 (1AA10FJB10)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (4797-5-4B)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/8 (4739-6B)
- EATON AEROQUIP Reusable, Hydraulic Hose Fitting, -24 Hose, Hose Fitting A Connection Type: JIC (4411-24S)
- GATES MegaCrimp Couplings (6G-6MJ XBULK)
- Eaton Aeroquip Hydraulic Hoses & Fittings