Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 5/8 Hose, 1 1/16-14 SAE
Mfr # 4401-12S
Zoro # G0683471
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802
- For Hose Dash Size -12
- Hydraulic Hose I.D. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4401-12S
- Zoro # G0683471
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 1-1/16 in x 3/4 in |
Hydraulic Fitting Thread Size | 1-1/16"-14 |
Length (In.) | 3.49 |
Hose Dash Size | 12 |
Thread Size | 1-1/16"-14 |
Hose Fitting B Size | 3/4 in |
Overall Length | 3.02 mm |
Hose Fitting A Size | 1 1/16 in |
Description
Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802, For Hose I.D. 3/4 in, 1,500 psi, Fitting Shape Straight, Thread Size 1-1/16 In.-14, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/16 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Inverted Flare, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Inverted Flare
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Copper Plate Compound/Lube, 1Lb. (21018)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (284708SC)
- WEG Motor 5Hp 4P 182/4Tc Wcf2, Rs - Nema Pr (00518ET3ER184TC-S)
- KRYTOX 0.5 kg Jar White (XHT-BDX)
- EATON AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 3/4-16 (190296-8S)
- EATON AEROQUIP Hydraulic Hose Fitting, Crimp, Female JIC (1AA12FJ10)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/2-20 SAE (190111-5S)
- EATON AEROQUIP Hose Fitting, 1-1/2 In Hose (1AA24FJB24)
- EATON AEROQUIP Fitting, Straight, 13/32 Hose, 7/8-14 JIC (4411-10-8S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/8 (4738-6-6B)
- BRENNAN INDUSTRIES 04FORB-04MP Straight, 2PK (6404-04-04)
- Eaton Aeroquip Hydraulic Hoses & Fittings