Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 5/8 Hose, 1 1/16-12 JIC
Mfr # 4411-12S
Zoro # G2202855
original price:
$52.94
15% off
new price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series FC558; FC802
- For Hose Dash Size -12
- Hydraulic Hose I.D. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4411-12S
- Zoro # G2202855
- UPC # 094706618591
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 1-1/16 in x 3/4 in |
Hydraulic Fitting Thread Size | 1-1/16"-12 |
Length (In.) | 3.49 |
Hose Dash Size | 12 |
Thread Size | 1-1/16"-12 |
Hose Fitting A Size | 1 1/16 in |
Hose Fitting B Size | 3/4 in |
Overall Length | 3.49 mm |
Description
Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series FC558; FC802, For Hose I.D. 3/4 in, 1,500 psi, Fitting Shape Straight, Thread Size 1-1/16 In.-12, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/16 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc, Overall Length 3.49 mm, Reusable Yes, FC 300, SAE 100R5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Elbow, 90 Deg, 3/8 in., TubexFNPT (KQ2LF11-37A)
- HHIP TPGW-321 C-6 TiN Coated Carbide Insert (6025-3321)
- FESTO Multiple Distributor QSLV4-1/4-8 (QSLV4-1/4-8)
- TRITAN Thrust Washer, dia. 0.250in, 0.06in. Thick (TRB411)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 7/8-14 JIC (1AA10FJ8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/4 (4739-12B)
- EATON AEROQUIP Hose Fitting, Metric, Straight, 5/8, M30X2 (1A16DS10)
- EATON AEROQUIP Reusable, Hydraulic Hose Fitting, -32 Hose, Thread Type: JIC (4411-32S)
- EATON AEROQUIP Fitting, Elbow, 7/8 In Hose, 1 5/16-12 JIC (190261-16S)
- EATON AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 9/16-18 (190261-6S)
- BRENNAN INDUSTRIES 16HB-16MORB Straight (4604-16-16-O)
- Eaton Aeroquip Hydraulic Hoses & Fittings