Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 3/8 In Hose, 9/16-18 JIC
Mfr # 1AA6MJ6
Zoro # G1365804
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA6MJ6
- Zoro # G1365804
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 9/16 in x 3/8 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 2.16 |
Hose Dash Size | 6 |
Hose Fitting A Size | 9/16 in |
Thread Size | 9/16"-18 |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size 9/16 In.-18, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO Drain/Trpcnnctr 1.5X1.25 (PDTC-150)
- NTN NTN 4T-3420, Tapered Roller Bearing Cup Single Cup 3125 In Od X 09375 In W Case Carburized Steel (4T-3420)
- NATIONAL Small Bore Metric Seals, 48X85X8-R2LS32-S (48X85X8-R2LS32-S)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE86)
- EATON AEROQUIP Fitting, Elbow, 1 In Hose, 1 5/16-12 JIC (1AA16FJB16)
- EATON AEROQUIP Fl Fitting, Crimp, 3/4" Hose, 3/4" Fl (1A12FL12)
- EATON AEROQUIP Fitting, Elbow, 5/16 In Hose, 5/8-18 SAE (190302-6S)
- EATON AEROQUIP Fitting, 45 Deg, 5/16 In Hose, 9/16-18 JIC (190265-6S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4797-10-8B)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -16, 2.8L (1AA16MP12)
- BRENNAN INDUSTRIES 04MFS-04FJS Straight, 2PK (FS6402-04-04)
- Eaton Aeroquip Hydraulic Hoses & Fittings