Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 3/8 In Hose, 1/2-14 NPT
Mfr # 1AA8MP6
Zoro # G1975294
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -8
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA8MP6
- Zoro # G1975294
- UPC # 094706453833
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 1/2 in x 3/8 in |
Hydraulic Fitting Thread Size | 1/2"-14 |
Length (In.) | 2.27 |
Hose Dash Size | 6 |
Hose Fitting B Size | 3/8 in |
Thread Size | 1/2"-14 |
Hose Fitting A Size | 1/2 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 077045514302 / KAISHAN COMPRESSOR (B1SA0001329)
- SG TOOL AID Brass Air Regulator (98025)
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45200H)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D38B05GV, Pressure Line, 5 micron (ZX-D38B05GV)
- EATON AEROQUIP Hose Fitting, hyd, SAE, Straight, 7/16-20 (4401-4S)
- EATON AEROQUIP Hydraulic Hose Fitting, 2.28 in. L (1AA6FS6)
- EATON AEROQUIP Hydraulic Hose Fitting, 3.20 in. L (4SA20FJA20)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 13/32 (63-190600-8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (63-190600-10)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1-1/2 (1AA24FJ24)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/4 (1J943-12-12)
- Eaton Aeroquip Hydraulic Hoses & Fittings