Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 3/8 Hose, 11/16-16 ORS
Mfr # 1AA6FR6
Zoro # G0333794
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA6FR6
- Zoro # G0333794
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 11/16 in x 3/8 in |
Hydraulic Fitting Thread Size | 11/16"-16 |
Length (In.) | 2.23 |
Hose Dash Size | 6 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 11/16 in |
Thread Size | 11/16"-16 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size 11/16 In.-16, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 20X30X7-R2LS32-S (20X30X7-R2LS32-S)
- GATES PRO Series Braid Couplings (4P-6HFJX XBULK)
- SUPCO Molded Cogged V Belt, BX64 (BX64)
- MILTON Aro Green Coupler/Plug Kit, 5 pcs. (S-305AKIT)
- EATON AEROQUIP Hose, Crimp Fitting, 1/2 in, -8, 2.87L (1AA8FRC8)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 9/16-18 JIC (1AA6FJB6)
- EATON AEROQUIP Hose, Crimp Fitting, 1/2 in, -12, 2.56L (1AA12MP8)
- EATON AEROQUIP Fitting, Straight, 5/16 In Hose, 3/4-16 JIC (4411-8-6s)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC (1AA6FJ8)
- EATON AEROQUIP Hose, Crimp Fitting, 1/2 in, -10, 2.78L (1AA10FJC8)
- GATES MegaCrimp Couplings (6G-14FDLORX)
- Eaton Aeroquip Hydraulic Hose Fittings