Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 3/4 Hose, 3/4-14 In NPT
Mfr # 1AA12PF12
Zoro # G0714892
product price: $55.91
/ea
$55.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA12PF12
- Zoro # G0714892
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 3/4 in x 3/4 in |
Hydraulic Fitting Thread Size | 3/4"-14 |
Length (In.) | 3.63 |
Hose Dash Size | 12 |
Hose Fitting B Size | 3/4 in |
Thread Size | 3/4"-14 |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/4 in, Thread Size 3/4 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Prtbl Manual Air Hose Reel, 3/8" x 50 ft., 50 ft. Length, 300 psi (L8651FZ)
- BESTORQ Bestorq Double Side Timing Belt Model D1760-8M-30 - 69.29 in Outside Length - 1.18 in Top Width (D1760-8M-30)
- CORROSIONX Corrosion Inhibitor Penetrant Lubricant, 1 Gal., CorrosionX® (96004)
- FESTO Push-In Fitting QS-1/4-8 (QS-1/4-8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S25DS16)
- EATON AEROQUIP Fitting, Straight, 5/8 Hose, 1 1/16-12 JIC (4411-12S)
- EATON AEROQUIP Fitting, Straight, 1/2 Hose, 1/2-14 In NPT (1AA8PF8)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -16, 2.75L (1AA16MJ12)
- EATON AEROQUIP Fitting, Straight, 3/8 Hose, 11/16-16 ORS (1AA6FR6)
- EATON AEROQUIP Hose Fitting, Crimp, BSPP, 90, 1/4, G 1/4 (1A4BFB4)
- GATES MegaCrimp Couplings (16G-16FJX)
- Eaton Aeroquip Hydraulic Hose Fittings