Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 3/4 Hose, 1 5/16-12 JIC
Mfr # 1AA16FJ12
Zoro # G1011866
$30.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -16
- Hydraulic Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA16FJ12
- Zoro # G1011866
- UPC # 00094706699507
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 1-5/16 in x 3/4 in |
Hydraulic Fitting Thread Size | 1-5/16"-12 |
Length (In.) | 2.91 |
Hose Dash Size | 12 |
Thread Size | 1-5/16"-12 |
Hose Fitting A Size | 1 5/16 in |
Hose Fitting B Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/4 in, Thread Size 1-5/16 In.-12, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing, 3/8 in Bore, 1-1/4 in x 3/4 in W Roller (4120100000)
- BISON GEAR & ENGINEERING DC Gearmotor, 19RPM, 90V (011-175-0096)
- TRICO Storage Lid, HDPE, 3.25 in. H, Gray (34437)
- SEALMASTER Mounted Insert Only Ball Bearing, 3-1C (3-1C)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S12FL12)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/8 (4772-6B)
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -6, 1.85L (1AA6MJ4)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA10FJ12)
- EATON AEROQUIP Fitting, Elbow, 5/16 In Hose, 5/8-18 SAE (190301-6S)
- EATON AEROQUIP Fitting, Elbow, 7/8 In Hose, 1 5/16-12 JIC (190261-16S)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/8 (1J943-8-6)
- Eaton Aeroquip Hydraulic Hoses & Fittings