Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 3/4 Hose, 1 1/16-12 JIC
Mfr # 1AA12MJ12
Zoro # G0574253
original price:
$20.31
12% off
new price: $17.76
/ea
$17.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA12MJ12
- Zoro # G0574253
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 1-1/16 in x 3/4 in |
Hydraulic Fitting Thread Size | 1-1/16"-12 |
Length (In.) | 2.94 |
Hose Dash Size | 12 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 1 1/16 in |
Thread Size | 1-1/16"-12 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/4 in, Thread Size 1-1/16 In.-12, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #6510 06-04, Male Connector, 3/8" OD X 1/4" NPT (6510 06-04)
- COXREELS Hose Reel Mounting Bracket, Ceiling (15723)
- BESTORQ AX21 Cogged Belt, 23 in Outside Length, 3/8 in Top Width, 1 Ribs (AX21)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexR(PT) (KQ2L01-M5A)
- EATON AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 3/4-16 (190296-8S)
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -16, 4.37L (1AA16PF16)
- EATON AEROQUIP Fitting, Straight, 5/8 In Hose, 3/4-14 NPT (4412-12-12s)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 3/8-18 NPT (1AA6PS6)
- EATON AEROQUIP Hose Adapter, 0.90 in. L (FC3596-08S)
- EATON AEROQUIP Hydraulic Hose Fitting, Crimp, Male, ORB (1AA8MB8)
- GATES Hydraulic Adapter-Sae To Sae, G60181-0808 (G60181-0808)
- Eaton Aeroquip Hydraulic Hose Fittings