Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 1/4 In Hose, 7/16-20 JIC
Mfr # 1AA4MJ4
Zoro # G2184987
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA4MJ4
- Zoro # G2184987
- UPC # 094706453871
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 7/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 7/16"-20 |
Length (In.) | 2.00 |
Hose Dash Size | 4 |
Thread Size | 7/16"-20 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 7/16 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/4 in, Thread Size 7/16 In.-20, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6308ZZE (6308ZZE)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.35" OD (2BK32118)
- LOC-LINE Fixed Mount, Black, 3/4", PK20 (69563-BLK)
- HANKISON Compressed Air Dryer, 25 cfm Max. Flow (HITN25)
- EATON AEROQUIP Fitting, Straight, 5/8 Hose, 1 1/16-14 SAE (4401-12S)
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -20, 3.17L (1AA20FJ16)
- EATON AEROQUIP Hose, Crimp Fitting, 3/8 in, -4, 2.66L (1AA4PS6)
- EATON AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 3/4-16 (190296-8S)
- EATON AEROQUIP Socketless Hose, 1/2 In, 50 ft. (FC332-08-50)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 9/16-18 JIC (1AA6MJ6)
- EATON AEROQUIP Fitting, 45 Deg, 1/4 In Hose, 7/16-20 JIC (1AA4FJA4)
- Eaton Aeroquip Hydraulic Hose Fittings