Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 1/4 In Hose, 1/4-18 NPT
Mfr # 1AA4PS4
Zoro # G2927066
original price:
$21.23
8% off
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA4PS4
- Zoro # G2927066
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/4 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 2.54 |
Hose Dash Size | 4 |
Thread Size | 1/4"-18 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/4 in, Thread Size 1/4 In.-18, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring Insert Bearings, #G1012KRRB (G1012KRRB)
- AMFLO Plug, (F)NPT, 3/8, Steel, Color: SIlver (CP-8)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-751-12FO-NL)
- DEUBLIN Union Pop-Off 5/8-18UNF LH.655 (1109-011-165)
- EATON AEROQUIP Fitting, Straight, 5/8 In Hose, 3/4-14 NPT (4412-12-12s)
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -4, 1.84L (1AA4FJC4)
- EATON AEROQUIP Fitting, Straight, 1/2 Hose, 11/16-16 ORS (1AA6FR8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S25DS16)
- EATON AEROQUIP Fitting, BSPP, Straight, G 3/8 (3/8 In-19) (1A6BF4)
- EATON AEROQUIP Fitting, 45 Deg, 13/32 In Hose, 3/4-16 JIC (190297-8S)
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30182-8-8B)
- Eaton Aeroquip Hydraulic Hoses & Fittings