Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 1/4 In Hose, 1/2-20 JIC
Mfr # 4411-5s
Zoro # G2867864
original price:
$17.37
5% off
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series FC558; FC802
- For Hose Dash Size -5
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 4411-5s
- Zoro # G2867864
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -5 |
Fitting Size | 1/2 in x 5/16 in |
Hydraulic Fitting Thread Size | 1/2"-20 |
Length (In.) | 2.12 |
Hose Dash Size | 5 |
Hose Fitting A Size | 1/2 in |
Overall Length | 2.12 mm |
Hose Fitting B Size | 5/16 in |
Thread Size | 1/2"-20 |
Description
Hydraulic Hose Fitting, For Hose Dash Size -5, For Use With Hose Series FC558; FC802, For Hose I.D. 5/16 in, 3,000 psi, Fitting Shape Straight, Thread Size 1/2 In.-20, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc, Overall Length 2.12 mm, Reusable Yes, FC 300, SAE 100R5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level indicators, HCZ.76 (HCZ.)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH32A)
- LOC-LINE 90 Degree Nozzle Asst., For 1/4 In Hose (41474)
- MASTER PNEUMATIC REGULATOR 1/2 (R380-4C2)
- EATON AEROQUIP Fitting, Straight, 5/16 In Hose, 3/4-16 JIC (4411-8-6s)
- EATON AEROQUIP Fitting, Elbow, 1/2 In Hose, 13/16-16 ORS (1AA8FRB8)
- EATON AEROQUIP Hose Fitting, Sleeve, 3/16 In (900568-4B)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12FR12)
- EATON AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 3/4-16 (190296-8S)
- EATON AEROQUIP Fitting, Straight, 13/32 Hose, 7/8-14 JIC (4411-10-8S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA24FJ24)
- Eaton Aeroquip Hydraulic Hose Fittings