Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 1/4 In Hose, 1/2-20 JIC
Mfr # 1AA5FJ4
Zoro # G0434402
$9.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA5FJ4
- Zoro # G0434402
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/2 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/2"-20 |
Length (In.) | 1.98 |
Hose Dash Size | 5 |
Hose Fitting B Size | 1/4 in |
Thread Size | 1/2"-20 |
Hose Fitting A Size | 1/2 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/4 in, Thread Size 1/2 In.-20, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE PRODUCTS Silicone Mold Release Spray, 11 oz., PK12 (438-5162)
- VIAIR Female Tee/Billet Manifold, 1/4"F X1/4"F (92821)
- CLIMAX METAL PRODUCTS 2C-125-KW Two-Piece Clamping Collar with Keyway (2C-125-KW)
- WESTAR Engine Mount - Front Left, EM-2332 (EM-2332)
- EATON AEROQUIP Hydraulic Hose Fitting, 3.20 in. L (4SA20FJA20)
- EATON AEROQUIP Fitting, Straight, 1 1/8 Hose, 1 5/8-12 JIC (4411-20S)
- EATON AEROQUIP Fitting, Straight, 7/8 Hose, 1-11 1/2 NPT (412-16-16s)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA8FR8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA10FJ10)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 1/2-14 NPT (1AA8MP8)
- WEATHERHEAD Connector Male 1/4In, 0048X04 (48X4)
- Eaton Aeroquip Hydraulic Hose Fittings