Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 1/4 Hose, 1/4-18 In NPT
Mfr # 1AA4PF4
Zoro # G3345937
product price: $38.14
/ea
$38.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA4PF4
- Zoro # G3345937
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/4 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 2.87 |
Hose Dash Size | 4 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Thread Size | 1/4"-18 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/4 in, Thread Size 1/4 In.-18, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON DC Washdown Motor, 3.8A, 12-13/16 in. L (109079.00)
- SOLBERG Inlet Filter, 1/2 MNPT Out, 10 Max CFM (F-15-050)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, Steel (CL-16-F)
- FESTO Filter LF-D-MINI (LF-D-MINI)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16MP16)
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/4-18 (4412-4-6S)
- EATON AEROQUIP Hose, Crimp Fitting, 3/8 in, -4, 2.14L (1AA4FR6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3114-1212S)
- EATON AEROQUIP Tube Fitting, 3/8" Hose, 3/8"Tube (1AA6MT6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1-1/2 (1AA24FJ24)
- DIXON Hydraulic Tube To Pipe Elbow, 1-5/16-16 x 1-1/16-12 Nominal, Male SAE O-Ring Boss x 37Deg Male SAE JI (1238-16-12)
- Eaton Aeroquip Hydraulic Hose Fittings