Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 1/4 Hose, 11/16-16 ORS
Mfr # 1AA6FR4
Zoro # G1535651
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA6FR4
- Zoro # G1535651
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 11/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 11/16"-16 |
Length (In.) | 2.04 |
Hose Dash Size | 6 |
Hose Fitting A Size | 11/16 in |
Thread Size | 11/16"-16 |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/4 in, Thread Size 11/16 In.-16, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 145 cfm (8104N-1A1-BX)
- DAYTON BX56 Cogged V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (6A129)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 3 (2200902301)
- DAYTON A18 V-Belt, 20" Outside Length, 1/2" Top Width, 1 Ribs (3GWG1)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4797-10-8B)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12FJ12)
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/4-18 (4412-4-4S)
- EATON AEROQUIP Fitting, Straight, 5/8 In Hose, 3/4-14 NPT (4412-12-12s)
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -16, 3.56L (1AA16FJC16)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA10FR10)
- GATES Hydraulic Adapter-Sae To Sae, G60110-0806 (G60110-0806)
- Eaton Aeroquip Hydraulic Hose Fittings