Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 13/32 Hose, 3/4-18 SAE
Mfr # 190111-8S
Zoro # G0315725
product price: $29.12
/ea
$29.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802
- For Hose Dash Size -8
- Hydraulic Hose I.D. 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 190111-8S
- Zoro # G0315725
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 3/4 in x 1/2 in |
Hydraulic Fitting Thread Size | 3/4"-18 |
Length (In.) | 3.20 |
Hose Dash Size | 8 |
Hose Fitting A Size | 3/4 in |
Overall Length | 3.2 mm |
Thread Size | 3/4"-18 |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802, For Hose I.D. 1/2 in, 2,000 psi, Fitting Shape Straight, Thread Size 3/4 In.-18, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Inverted Flare, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Inverted Flare, Trivalent Chromate Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS REPL REUSUABLE END KIT FOR AIR HOSE (AMPRM0604SR)
- HAYNES 88 CIP-Film 4 oz. Low Temperature Lubricating Grease (999H88)
- DDS Shaft Seal, 55mm I. D., 68mm O. D., 8mm W (55688SC)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 820-19: Sae #10 7/8-14 Port, 750102 (750102)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (1AA4MP4)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16FJ12)
- EATON AEROQUIP Fitting, Straight, 1/4 Hose, 11/16-16 ORS (1AA6FR4)
- EATON AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 9/16-18 (190261-6S)
- EATON AEROQUIP Fitting, Elbow, 1 In Hose, 1 7/16-12 In ORS (1AA16FRB16)
- EATON AEROQUIP Hose Fitting, Crimp, Metric, 45, 3/8, M20X1.5 (1A8DSA6)
- GATES Hydraulic Adapter-Sae To Sae, G60184-0808 (G60184-0808)
- Eaton Aeroquip Hydraulic Hoses & Fittings