Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 1/2 In Hose, 3/4-16 JIC
Mfr # 1AA6FJ8
Zoro # G3120677
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -6
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA6FJ8
- Zoro # G3120677
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 9/16 in x 1/2 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 2.28 |
Hose Dash Size | 8 |
Hose Fitting A Size | 9/16 in |
Hose Fitting B Size | 1/2 in |
Thread Size | 9/16"-18 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/2 in, Thread Size 9/16 In.-18, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC MZ1004, 18"LOCK-ON EXTENSION TUBE (MZ1004)
- PARKER Fitting, Female ORS, Straight, 3/4 (1JS43-12-12)
- ARO Clamp Spacer, For ARO 1000 Series (104394)
- SKF Bearing, Bore 20mm, Industry 1204-ETN9 (1204 ETN9)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA10FJ10)
- EATON AEROQUIP Hose Fitting, hyd, SAE, Straight, 7/16-20 (4401-4S)
- EATON AEROQUIP Hose, Crimp Fitting, 3/8 in, -8, 2.54L (1AA8FJC6)
- EATON AEROQUIP Fitting, Elbow, 3/4 In Hose, 1 3/16-12 ORS (1AA12FRB12)
- EATON AEROQUIP Hydraulic Hose Fitting, 2.28 in. L (1AA6FS6)
- EATON AEROQUIP Hydraulic Hose, Crimp Fitting, 3/8in, -6, 2L (1AA6MB6)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17509 (FJ5995-0606S)
- Eaton Aeroquip Hydraulic Hoses & Fittings