Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 1/2 In Hose, 1-14 In ORS
Mfr # 1AA10FR8
Zoro # G0665996
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA10FR8
- Zoro # G0665996
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 1 in x 1/2 in |
Hydraulic Fitting Thread Size | 1"-14 |
Length (In.) | 2.64 |
Hose Dash Size | 8 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1/2 in |
Thread Size | 1"-14 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/2 in, Thread Size 1 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, A33 (A33)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH33)
- BESTORQ 3M Timing Belts (384-3M-15)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E704)
- EATON AEROQUIP Hydraulic Hose Fitting, 5.20 in. L (4SA20FJB20)
- EATON AEROQUIP Fitting, Elbow, 1/4 In Hose, 9/16-18 JIC (1AA6FJB4)
- EATON AEROQUIP Hose Fitting, Metric Heavy, 90, 3/8, M22X1.5 (1A10DSB6)
- EATON AEROQUIP Hose, Crimp Fitting, 1/2 in, -8, 2.4L (1AA8SP8)
- EATON AEROQUIP Hose, Crimp Fitting, 3/8 in, -4, 2.66L (1AA4PS6)
- EATON AEROQUIP Fitting, 45 Deg, 1/2 In Hose, 7/8-14 JIC (1AA10FJA8)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24705N-104)
- Eaton Aeroquip Hydraulic Hoses & Fittings