Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 1/2 Hose, 13/16-16 ORS
Mfr # 1AA8FR8
Zoro # G2036054
original price:
$24.74
12% off
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA8FR8
- Zoro # G2036054
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 13/16 in x 1/2 in |
Hydraulic Fitting Thread Size | 13/16"-16 |
Length (In.) | 2.67 |
Hose Dash Size | 8 |
Hose Fitting A Size | 13/16 in |
Thread Size | 13/16"-16 |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/2 in, Thread Size 13/16 In.-16, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel , 3/8 in Hose Dia., 50 ft Length, (RS7650 OHP)
- KOYO Needle Brg, Drawn Cup, Bore 0.375 In (B-68)
- GATES Field Attachable Type T Couplings (6C1T-6RFJX)
- SUPER LUBE 450 mL Cartridge White (41580)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 3/8-18 NPT (1AA6PS6)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 9/16-18 JIC (1AA6MJ6)
- EATON AEROQUIP Hydraulic Hose Fitting, 2.65 in. L (1AA8FJA6)
- EATON AEROQUIP Fitting, Straight, 1/2 Hose, 1/2-14 In NPT (1AA8PF8)
- EATON AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape (4S24FLA24)
- EATON AEROQUIP Fitting, Metric, Straight, 3/8, M18X1.5 (1A10DL6)
- GATES Hydraulic Adapter-Sae To Sae, G60140-1212 (G60140-1212)
- Eaton Aeroquip Hydraulic Hose Fittings