Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 1 In Hose, 1 5/16-12 JIC
Mfr # 1AA16MJ16
Zoro # G3457553
product price: $32.04
/ea
$32.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -16
- Hydraulic Hose I.D. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA16MJ16
- Zoro # G3457553
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 1-5/16 in x 1 in |
Hydraulic Fitting Thread Size | 1-5/16"-12 |
Length (In.) | 3.25 |
Hose Dash Size | 16 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 5/16 in |
Thread Size | 1-5/16"-12 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1 in, Thread Size 1-5/16 In.-12, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Band Clamp Preformed, F 1" ID (F4)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/16, L 3/8, PK3 (EF030506)
- MAIN FILTER MAHLE 77680556 Replacement/Interchange Hydraulic Filter (MF0061077)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 1" (L0951)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12FJ12)
- EATON AEROQUIP Fitting, Elbow, 1/2 In Hose, 3/4-16 JIC (1AA8FJB8)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/2-20 SAE (190111-5S)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 3/8-18 NPT (1AA6MP4)
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -6, 1.78L (1AA6MB4)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 7/16-20 JIC (1AA4FJ6)
- UNIVERSAL HYDRAULIC HOSE 1/2""X96"" (98398330)
- Eaton Aeroquip Hydraulic Hose Fittings