Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 1 In Hose, 1-11 1/2 NPT
Mfr # 1AA16MP16
Zoro # G2105485
product price: $26.54
/ea
$26.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -16
- Hydraulic Hose I.D. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA16MP16
- Zoro # G2105485
- UPC # 094706453864
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 1 in x 1 in |
Hydraulic Fitting Thread Size | 1"-11-1/2 |
Length (In.) | 3.22 |
Hose Dash Size | 16 |
Hose Fitting A Size | 1 in |
Thread Size | 1"-11-1/2 |
Hose Fitting B Size | 1 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1 in, Thread Size 1 In.-11-1/2, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Hex Socket Head Male Adapter, 3/8 in. (KQ2S11-36AS)
- PIX V-Belt, Cogged 5/8 X 87 (5VX870)
- SKF SKF-3206ATN9, Double Row Ball Brgs, 3206ATN9 (3206ATN9)
- PIX Belt, B/5L, 21/32 x 61 in. OC (B58/5L610)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -10, 2.81L (1AA10FR12)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/16 (63-190600-4)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA8MP10)
- EATON AEROQUIP Flange Fitting, Barbed, 2" Hose, 2"Flange (1S32FL32)
- EATON AEROQUIP Flange Fitting, Crimp, 3/4" Hose, 1"Flange (1A16FL12)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 11/16-16 ORS (1AA6FRB6)
- EATON AEROQUIP Hose Fitting, 1-1/2 In Hose (1AA24FJB24)
- Eaton Aeroquip Hydraulic Hoses & Fittings