Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 1 Hose, 1 7/16-12 ORS
Mfr # 1AA16FR16
Zoro # G1656085
product price: $41.86
/ea
$41.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -16
- Hydraulic Hose I.D. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA16FR16
- Zoro # G1656085
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 1-7/16 in x 1 in |
Hydraulic Fitting Thread Size | 1-7/16"-12 |
Length (In.) | 3.29 |
Hose Dash Size | 16 |
Hose Fitting A Size | 1 7/16 in |
Hose Fitting B Size | 1 in |
Thread Size | 1-7/16"-12 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1 in, Thread Size 1-7/16 In.-12, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 55 x 72 x 7 mm., TC, Nitrile Rubber (55727TC)
- WEBSTER Osva-50 Oil Safety Valve (OSVA-50)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 56C Frame, 3,450 Nameplate RPM (SK1202)
- TRU-FLATE Coupler Nipple Set 1/4 (13-301)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/2-20 JIC (4411-5s)
- EATON AEROQUIP Hose, Crimp Fitting, 1/2 in, -8, 2.68L (1AA8SBB8)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 3/8-18 NPT (1AA6PS8)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4FJ4)
- EATON AEROQUIP Fitting, 1 1/8 In Hose, 1 1/4-11 1/2 NPT (412-20-20s)
- EATON AEROQUIP Reusable, Hydraulic Hose Fitting, -24 Hose, Hose Fitting A Connection Type: JIC (4411-24S)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (04E-664)
- Eaton Aeroquip Hydraulic Hoses & Fittings