Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 1 1/8 Hose, 1 5/8-12 JIC
Mfr # 4411-20S
Zoro # G3056864
product price: $111.93
/ea
Free Shipping & Returns
$111.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series FC558; FC802
- For Hose Dash Size -20
- Hydraulic Hose I.D. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4411-20S
- Zoro # G3056864
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -20 |
Fitting Size | 1-5/8 in x 1-1/4 in |
Hydraulic Fitting Thread Size | 1-5/8"-12 |
Length (In.) | 3.43 |
Hose Dash Size | 20 |
Overall Length | 3.43 mm |
Thread Size | 1-5/8"-12 |
Hose Fitting A Size | 1 5/8 in |
Hose Fitting B Size | 1 1/4 in |
Description
Hydraulic Hose Fitting, For Hose Dash Size -20, For Use With Hose Series FC558; FC802, For Hose I.D. 1 1/4 in, 625 psi, Fitting Shape Straight, Thread Size 1-5/8 In.-12, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 5/8 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc, Overall Length 3.43 mm, Reusable Yes, FC 300, SAE 100R5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 1 Hp General Purpose Motor, 3 Phase, 1800 Rpm, E2101 (E2101)
- SKF SKF-6000ZC3, Single Row Ball Brgs, 6000ZC3 (6000ZC3)
- A & I PRODUCTS Aramid Blue V-Belt (3/8" X 32" ) 13.5" x3.5" x0.5" (A-3L320K)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1610, 3/4in (60BTL18H)
- EATON AEROQUIP Hydraulic Hose, Crimp Fitting, 3/8in, -6, 2L (1AA6MB6)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -12, 2.62L (1AA12SP12)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/16 (63-190600-4)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 9/16-18 JIC (1AA6FJ6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16FR16)
- EATON AEROQUIP Fitting, Straight, 1/4 Hose, 1/4-18 In NPT (1AA4PF4)
- GATES MegaCrimp Couplings (12G-12FPX)
- Eaton Aeroquip Hydraulic Hose Fittings