Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Metric, Straight, 1/4, M16X1.5
Mfr # 1A8DL4
Zoro # G6643682
product price: $18.30
/ea
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1A8DL4
- Zoro # G6643682
- UPC # 094721218318
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | M16-1.5 x 1/4 in |
Hydraulic Fitting Thread Size | M16-1.5 |
Length (In.) | 1.75 |
Hose Dash Size | 4 |
Hose Fitting B Size | 1/4 in |
Thread Size | M16-1.5 |
Hose Fitting A Size | M16-1.5 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/4 in, Thread Size M16-1.5, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M16-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-P-460/3)
- TRITAN Metric Tapered Roller Bearing, 55mm Bore Dia., 100mm Outside Dia., 26.75mm Width (32211)
- NANO Sterile depth filter, 304 stainless stee (E105SD)
- PARKER Fitting, Female ORS, Straight, 1/2 (1JS43-10-8)
- EATON AEROQUIP Hose, Crimp Fitting, 1/2 in, -8, 2.71L (1AA8FJC8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (38-190627-12-12)
- EATON AEROQUIP Fitting, Elbow, 3/4 In Hose, 1 3/16-12 ORS (1AA12FRB12)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA10MJ10)
- EATON AEROQUIP Fitting, Straight, 3/8 Hose, 13/16-16 ORS (1AA8FR6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16FJ16)
- BRENNAN INDUSTRIES 12FJ-10MJ Straight Reducer (1Pc/Rigid), 2PK (2406-12-10)
- Eaton Aeroquip Hydraulic Hose Fittings