Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Metric, Straight, 1/4, M16X1.5
Mfr # 1A5DS4
Zoro # G6661837
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1A5DS4
- Zoro # G6661837
- UPC # 094721218646
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | M16-1.5 x 1/4 in |
Hydraulic Fitting Thread Size | M16-1.5 |
Length (In.) | 1.62 |
Hose Dash Size | 4 |
Hose Fitting B Size | 1/4 in |
Thread Size | M16-1.5 |
Hose Fitting A Size | M16-1.5 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/4 in, Thread Size M16-1.5, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M16-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Variable Speed 2-3/4 X 91 (4430V910)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3029)
- SKF SKF-6302RS, Single Row Ball Brgs, 6302RS (6302RS)
- D&D 170" Outside Length, 1" Top Width, 1 Ribs (8V1700)
- EATON AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 9/16-18 (190261-6S)
- EATON AEROQUIP Hydraulic Hose Fitting (4412-8-8S)
- EATON AEROQUIP Fitting, 45 Deg, 3/16 In Hose, 7/16-20 JIC (190297-4S)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 1/2-14 NPT (1AA8PS6)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4MJ4)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 13/16-16 ORS (1AA8FRB6)
- KURT Crimp Fitting, Straight, 1/4" ID, JIC (MJ-04-05)
- Eaton Aeroquip Hydraulic Hose Fittings