Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Fitting, Metric, Straight, 1/2, M24X1.5
Mfr # 1A12DS8
Zoro # G6087995
$34.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Steel x Steel
- Fitting Size M24-1.5 x 1/2 in
- Fitting Connection Type Metric x Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 1A12DS8
- Zoro # G6087995
- UPC # 094721218691
- Country of Origin Germany
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | M24-1.5 x 1/2 in |
Thread Size | M24-1.5 |
Hydraulic Fitting Thread Size | M24-1.5 |
Hose Dash Size | 8 |
Length (In.) | 2.38 |
For Hose Dash Size | -8 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | M24-1.5 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/2 in, Thread Size M24-1.5, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M24-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Drain Valve (PN22N092G)
- COXREELS HandCrank HoseReel, Holds 3/8x100 Ft Hose (SM12-3-100)
- GATES Tri-Power PowerBand Belts, 3/BX112 (3/BX112)
- ABAC Quiet Power 7.5 HP 230 Volt Single Phase Two Stage 80 Gallon Vertical Air Compressor (AB7-2180VQP)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, 3/4-14, Straight (2040-8-12S)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 3/8-18, Strt (2045-6-6S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 2-111/2, 2-1/2-12, Strt (2021-32-32S)
- EATON AEROQUIP Adpt, ORS-MPT, 1-7/16-12, 3/4-14, Strt (FF2031T1612S)
- EATON AEROQUIP Adpt, MNPT, 1/4-18, Hex Plug (2222-4s)
- EATON AEROQUIP Adpt, FJIC-MORB, 3/4-16, 9/16-18, Strt (2266-6-8S)
- YELLOC YELLOC SERVICELINE MIX BOX, 10pc. Assortment (SERVICELINE SM442)
- Eaton Aeroquip Hydraulic Hoses & Fittings