Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Male Metric, Straight, 3/8, M22X1.5
Mfr # 1A10EK6
Zoro # G6916761
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 1A10EK6
- Zoro # G6916761
- UPC # 094721218905
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | M22-1.5 x 3/8 in |
Hydraulic Fitting Thread Size | M22-1.5 |
Length (In.) | 1.75 |
Hose Dash Size | 6 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | M22-1.5 |
Thread Size | M22-1.5 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size M22-1.5, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size M22-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 1/4" ID x 50 ft Nylon Coiled Air Hose 185 PSI YL (1VEH9)
- PORTER-CABLE 6-Gallon Oil-Free Pancake Compressor Kit (C2002-WK)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20669 (12Z-P10)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H2G-F)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -10, 2.81L (1AA10FJ12)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA10FR10)
- EATON AEROQUIP Fitting, 45 Deg, 3/4 In Hose, 1 1/16-12 JIC (1AA12FJA12)
- EATON AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape (4SA16FRA16)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (63-190600-12)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA24FJ24)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/4" Female Pipe (5605-04-04-04-FG)
- Eaton Aeroquip Hydraulic Hose Fittings