Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Male Metric, Straight, 1/4, M18X1.5
Mfr # 1A6EK4
Zoro # G6935957
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1A6EK4
- Zoro # G6935957
- UPC # 094721218912
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | M18-1.5 x 1/4 in |
Hydraulic Fitting Thread Size | M18-1.5 |
Length (In.) | 1.62 |
Hose Dash Size | 4 |
Thread Size | M18-1.5 |
Hose Fitting A Size | M18-1.5 |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/4 in, Thread Size M18-1.5, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size M18-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Air Pilot, 4 Way, 3/4 In Port (B884000XXA)
- TRITAN Tapered Roller Bearing, Cone, 2.5-in. Bore Dia., 5-in. Outside Dia., 22mm Width (395)
- FESTO Solenoid Valve CPE18-M2H-3GL-1/4 (CPE18-M2H-3GL-1/4)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (620740 2RS)
- EATON AEROQUIP Hydraulic Hose Fitting, Brass x Brass (4741-12B)
- EATON AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape (4SA16FJA16)
- EATON AEROQUIP Fitting, 45 Deg, 5/16 In Hose, 5/8-18 SAE (190299-6S)
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -16, 2.74L (1AA16MB16)
- EATON AEROQUIP Fitting, Elbow, 5/16 In Hose, 5/8-18 SAE (190302-6S)
- EATON AEROQUIP STEEL CRIMP HOSE FITTING (4TA6FR5)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 3/4-16 JIC (1AA8FJ6)
- Eaton Aeroquip Hydraulic Hose Fittings