Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Elbow, 7/8 In Hose, 1 5/16-12 JIC
Mfr # 190261-16S
Zoro # G3091943
product price: $94.26
/ea
Free Shipping & Returns
$94.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 302A; 303; 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355
- For Hose Dash Size -16
- Hydraulic Hose I.D. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 190261-16S
- Zoro # G3091943
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 1-5/16 in x 1 in |
Hydraulic Fitting Thread Size | 1-5/16"-12 |
Length (In.) | 3.55 |
Hose Dash Size | 16 |
Overall Length | 3.55 mm |
Hose Fitting B Size | 1 in |
Thread Size | 1-5/16"-12 |
Hose Fitting A Size | 1 5/16 in |
Description
Hydraulic Hose Fitting, For Hose Dash Size -16, For Use With Hose Series 302A; 303; 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355, For Hose I.D. 1 in, 800 psi, Fitting Shape 90 Degrees Elbow, Thread Size 1-5/16 In.-12, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 5/16 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 12mm, TubexMale BSPT (KQ2L12-03AS)
- MARTIN SPROCKET & GEAR Spk Roller Qd Saber, 100E20H (100E20H)
- FESTO Compact Cylinder ADN-40-25-I-P-A (ADN-40-25-I-P-A)
- ARO Pneumatic Lp Valve Kit (119306)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA8FJ8)
- EATON AEROQUIP Hydraulic Hose Fitting, 45 Degree, 5/8 (1AA10FRA10)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12MJ12)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/8 (4738-4-6B)
- EATON AEROQUIP Fitting, Elbow, 1/4 In Hose, 1/2-20 JIC (190296-5S)
- EATON AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 2.59L (1AA12MJ10)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (0306-08)
- Eaton Aeroquip Hydraulic Hoses & Fittings