Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Elbow, 3/8 In Hose, 3/4-16 JIC
Mfr # 1AA8FJB6
Zoro # G0845616
product price: $26.16
/ea
$26.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -8
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA8FJB6
- Zoro # G0845616
- UPC # 094706453406
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 3/4 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/4"-16 |
Length (In.) | 2.42 |
Hose Dash Size | 6 |
Hose Fitting B Size | 3/8 in |
Thread Size | 3/4"-16 |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size 3/4 In.-16, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L660 (4L660)
- WILKERSON Repair Kit Inocin Element T-C (MTP-95-562)
- WESTWARD Control Valve, 7500 PSI, 6 In Extension (1ZTD1)
- KDR-LINE REACTORS Input Line Reactor, High Z, 208/240V, 46.2A (KDRD22H)
- EATON AEROQUIP Fitting, Straight, 5/16 Hose, 5/18-18 SAE (190111-6S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S25DS16)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/16 (38-190627-6-6)
- EATON AEROQUIP Fitting, 45 Deg, 3/8 In Hose, 13/16-16 ORS (1AA8FRA6)
- EATON AEROQUIP Fitting, Elbow, 5/16 In Hose, 5/8-18 SAE (190235-6S)
- EATON AEROQUIP Hose, Crimp Fitting, 3/8 in, -6, 2.33L (1AA6SBB6)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- Eaton Aeroquip Hydraulic Hose Fittings