Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Elbow, 3/8 In Hose, 13/16-16 ORS
Mfr # 1AA8FRB6
Zoro # G2211325
$30.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA8FRB6
- Zoro # G2211325
- UPC # 094706699712
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 13/16 in x 3/8 in |
Hydraulic Fitting Thread Size | 13/16"-16 |
Length (In.) | 2.62 |
Hose Dash Size | 6 |
Thread Size | 13/16"-16 |
Hose Fitting A Size | 13/16 in |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size 13/16 In.-16, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 2 HP, 3450 RPM (191490.00)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/4, PK3 (CB162210)
- FESTO Pressure Regulator LR-D-7-MIDI (LR-D-7-MIDI)
- DIXON Swivel 3/8" Hose I.D, 3/8" Thread (1240606K)
- EATON AEROQUIP Hydraulic Hose Fitting, 2.28 in. L (1AA6FS6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/4 (4739-12B)
- EATON AEROQUIP Fitting, Elbow, 1/2 In Hose, 7/8-14 JIC (1AA10FJB8)
- EATON AEROQUIP Fitting, Straight, 3/4 Hose, 1 1/16-12 JIC (1AA12FJ12)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (38-190627-12-12)
- EATON AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4S24FLB24)
- BRENNAN INDUSTRIES 04MJ-04MP 90 Deg Elbow X-Long Frg (2.07 L Dim), 2PK (2501-LL-04-04-FG)
- Eaton Aeroquip Hydraulic Hose Fittings