Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Elbow, 1/2 In Hose, 7/8-14 JIC
Mfr # 190295-10S
Zoro # G2573733
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802
- For Hose Dash Size -10
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 190295-10S
- Zoro # G2573733
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 7/8 in x 5/8 in |
Hydraulic Fitting Thread Size | 7/8"-14 |
Length (In.) | 3.19 |
Hose Dash Size | 10 |
Overall Length | 3.19 mm |
Thread Size | 7/8"-14 |
Hose Fitting A Size | 7/8 in |
Hose Fitting B Size | 5/8 in |
Description
Hydraulic Hose Fitting, For Hose Dash Size -10, For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802, For Hose I.D. 5/8 in, 1,750 psi, Fitting Shape 90 Degrees Elbow, Thread Size 7/8 In.-14, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Universal, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Universal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Set Screw, 8mmx8mm (MWS25-8-8-SS)
- SPEEDAIRE Air Cylinder, 20 mm Bore, 25 mm Stroke, ISO Double Acting (CD85E20-25-B)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116312-00)
- NATIONAL Small Bore Metric Seals, 180X210X15-RLS35-S (180X210X15-RLS35-S)
- EATON AEROQUIP Fitting, Straight, 3/4 In Hose, 3/4-14 NPT (1AA12MP12)
- EATON AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape (4SA8FJA8)
- EATON AEROQUIP Fitting, Straight, 5/8 Hose, 1 1/16-14 SAE (4401-12S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA24FJ24)
- EATON AEROQUIP Fitting, Straight, 3/4 In Hose, 3/4-14 NPT (1AA12PS12)
- EATON AEROQUIP Fitting, Metric, Straight, 1/2, M22X1.5 (1A12DL8)
- EATON AEROQUIP Fitting, Elbow, 1 In Hose, 1 7/16-12 In ORS (1AA16FRB16)
- Eaton Aeroquip Hydraulic Hoses & Fittings